Apply to be a TradeMaster!
Main product image of DPDT Power Relay (20A at 110VDC, 24VDC Coil), 8501CDO22V53
Magnifying glass
Hover image to zoom

DPDT Power Relay (20A at 110VDC, 24VDC Coil), 8501CDO22V53

Brand:
Square D
SKU:
8501CDO22V53
Rating:
(0)
Q&A:
(0)
DPDT Power Relay (20A at 110VDC, 24VDC Coil), 8501CDO22V53
Magnifying glass
Hover image to zoom
$141.29 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
8501C power relays are used to control VDC loads. These power relays are available with a variety of contact configurations. This relay has a DPDT contact configuration for VDC loads with two normally open and two normally closed contacts. A variety of coil voltages are available. This relay has a 24 VDC nonreplaceable coil. Designed with heavy duty contacts that are rated for 20 A resistive rating at 110 VDC or 8 A resistive rating at 220 VDC. These relays have a durable open frame construction. 8501C power relays are UL listed and CSA certified. This range of relays is used in electric heater, pumping, conveyor and material handling applications.

Features:
  • Terminal Type: Screw Clamp
  • Contact Form: DPDT
  • Standards Met: CSA File 218139 Class 3211 04

Specs

–
Amperage:

20

Product Type:

Power Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy