Shop Resideo Sale
Main product image of 24V 30A DPDT Power Relay
Magnifying glass
Hover image to zoom

24V 30A DPDT Power Relay

Brand:
Square D
SKU:
8501CO16V14
Rating:
(0)
Q&A:
(0)
24V 30A DPDT Power Relay
Magnifying glass
Hover image to zoom
$78.32 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Horse Power
1-1/2, 1.5 HP

Description

–
Features:
  • Range of product: Power Relay 8501C
  • Product or component type: Power relay
  • Device short name: Type C
  • [In] rated current: 30 A
  • Device application: Suited for controlling small single phase motors and other light loads
  • [Uc] control circuit voltage: 24 V AC at 50/60 Hz
  • Rated power in hp: 1.5 hp
  • Maximum switching voltage: 600 V AC
  • Switch function: DPDT
  • Contacts type and composition: 2 NO/2 NC
  • Mounting support: Panel mounting
  • Network number of phases: 1 phase
  • Connections - terminals Screw clamp terminal
  • Product certifications: CE, CSA, UL listed
  • Ambient air temperature for operation -22...122 °F

Specs

–
Product Type:

Power Relay

Switch:

DPDT

Phase:

1

Amperage:

30

Horse Power:

1-1/2

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy