Apply to be a TradeMaster!
Main product image of 8 Pins, 1 hp at 277v & 1/3 hp at 120v, 3 VA , Octal Elec. Mech. Plug-in General Purpose Relay 10 Amp at 250 VAC, DPDT, 48 VDC, 34.9mm x 50.3mm x 35.4mm, 8501KPDR12V56
Magnifying glass
Hover image to zoom

8 Pins, 1 hp at 277v & 1/3 hp at 120v, 3 VA , Octal Elec. Mech. Plug-in General Purpose Relay 10 Amp at 250 VAC, DPDT, 48 VDC, 34.9mm x 50.3mm x 35.4mm, 8501KPDR12V56

Brand:
Square D
SKU:
8501KPDR12V56
Rating:
(0)
Q&A:
(0)
8 Pins, 1 hp at 277v & 1/3 hp at 120v, 3 VA , Octal Elec. Mech. Plug-in General Purpose Relay 10 Amp at 250 VAC, DPDT, 48 VDC, 34.9mm x 50.3mm x 35.4mm, 8501KPDR12V56
Magnifying glass
Hover image to zoom
$69.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
8501KPDR12V56 is a 8 Pins, 1 hp at 277 Volt & 1/3 hp at 120 Volt, 3 VA Power Rating, Octal Electromechanical Plug-in General Purpose Relay 10 Amp at 250 VAC, DPDT, 48 VDC, 34.9mm Wide x 50.3mm High x 35.4mm Deep manufactured by Square-D.

Specs

–
Approvals:

UL

CSA

LED Indicator:

No

Coil Voltage:

48 VDC

Amperage:

10

Product Type:

Plug-In Relay

Contacts (NO/NC):

2NO/2NC

Country of Origin:

China

Form:

Tubular/Octal

Series:

8501KP

Pins:

8

Coil Type (AC/DC):

DC

Contact Configuration:

DPDT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy