Shop Resideo Sale
Main product image of 24V 10A DPDT General Purpose Relay
Magnifying glass
Hover image to zoom

24V 10A DPDT General Purpose Relay

Brand:
Square D
SKU:
8501KPR12V14
Rating:
(0)
Q&A:
(0)
24V 10A DPDT General Purpose Relay
Magnifying glass
Hover image to zoom
$41.39 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
8501KP universal plug in relays are designed for multipole switching applications at 300 VAC or lower. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 851NR51 or 8501NR52 relay socket. This relay has a DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 10 ampere rating 277 VAC, a 10 ampere rating at 28 VDC, a 1/3 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VAC nonreplaceable coil. A green LED indicator is not supplied on this relay. 8501KP relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.

Features:
  • Range of product: 8501K
  • Product or component type: Relay
  • Contacts material: Silver alloy (AgNi)
  • Switch function: DPDT
  • [Uc] control circuit voltage: 24 V AC
  • Rated power in hp: 0.33 hp 120 V, 1 hp 277 V
  • Maximum switching voltage: 300 V AC, 30 V DC
  • Ambient air temperature for operation: -40...131 °F
  • Shape of pin: Tubular
  • Product certifications: RoHS, CSA, UL recognized, CE
  • Operating time: 20 ms pick-up, 20 ms drop-out
  • Relay type: General purpose

Specs

–
Product Type:

Plug-In Relay

Coil Type (AC/DC):

AC

Approvals:

UL

CSA

Series:

8501KP

Contact Configuration:

DPDT

Contacts (NO/NC):

2NO/2NC

Pins:

8

Country of Origin:

China

Coil Voltage:

12 VAC

Form:

Tubular/Octal

LED Indicator:

No

Switch:

DPDT

Amperage:

10

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy