Apply to be a TradeMaster!
Main product image of Relay Socket, Harmony 8501R, 14 pins, double tiered screw clamp terminals, DIN rail/panel mount, 10A, 300V AC, 8501NR34
Magnifying glass
Hover image to zoom

Relay Socket, Harmony 8501R, 14 pins, double tiered screw clamp terminals, DIN rail/panel mount, 10A, 300V AC, 8501NR34

Brand:
Square D
SKU:
8501NR34
Rating:
(0)
Q&A:
(0)
Relay Socket, Harmony 8501R, 14 pins, double tiered screw clamp terminals, DIN rail/panel mount, 10A, 300V AC, 8501NR34
Magnifying glass
Hover image to zoom
$36.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps

Description

–
8501NR34 is a 14 Pins, 300 VAC, 10 Amp, Spade Relay Socket DIN Rail Mount, Panel Mount, Screw Clamp Terminal manufactured by Square-D.

Specs

–
Amperage:

10

Coil Voltage:

300 VAC

Approvals:

CSA

UL

Coil Type (AC/DC):

AC

Pins:

14

Country of Origin:

China

LED Indicator:

No

Product Type:

Plug-In Relay

Form:

Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy