Apply to be a TradeMaster!
Main product image of Plug in relay, Type N, relay socket, 14 blade, for 8510R relays, 8501NR45
Magnifying glass
Hover image to zoom

Plug in relay, Type N, relay socket, 14 blade, for 8510R relays, 8501NR45

Brand:
Square D
SKU:
8501NR45
Rating:
(0)
Q&A:
(0)
Plug in relay, Type N, relay socket, 14 blade, for 8510R relays, 8501NR45
Magnifying glass
Hover image to zoom
$33.24 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
8501NR45 is a 14 Pins, 300 VAC, 10 Amp, Spade Relay Socket DIN Rail Mount, Panel Mount, Screw Clamp Terminal manufactured by Square-D.

Specs

–
Approvals:

CSA

UL

Blade:

14

Country of Origin:

China

Product Type:

Plug-In Relay

Form:

Blade

Number of Blades:

14

LED Indicator:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy