Apply to be a TradeMaster!
Main product image of 8 Pin, 300 VAC, 10 Amp, Type N, DIN Rail/Panel Mount Plug in Relay Socket, 8501NR51B
Magnifying glass
Hover image to zoom

8 Pin, 300 VAC, 10 Amp, Type N, DIN Rail/Panel Mount Plug in Relay Socket, 8501NR51B

Brand:
Square D
SKU:
8501NR51B
Rating:
(0)
Q&A:
(0)
8 Pin, 300 VAC, 10 Amp, Type N, DIN Rail/Panel Mount Plug in Relay Socket, 8501NR51B
Magnifying glass
Hover image to zoom
$15.61 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
300 VAC

Description

–
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KPR12 and 8501KPDR12 relays and 9050JCK timers will plug into this relay socket which is designed for 8 tubular pins. The socket terminals have pressure wire clamps for a good secure connection. To make wiring easier the terminals are not stacked. 8501NR plug in relay sockets are UL component recognized and CSA certified. These relay sockets are packed with ten sockets per box to make it quicker to get the sockets out on the packing and to reduce packing waste.

Features:
  • Socket Shape: Octal

Specs

–
Voltage:

300 VAC

Product Type:

Relay

Country of Origin:

Canada

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy