Apply to be a TradeMaster!
Main product image of 11 Pin Relay Socket, Blade, Double Tier, for 8510K Relays
Magnifying glass
Hover image to zoom

11 Pin Relay Socket, Blade, Double Tier, for 8510K Relays

Brand:
Square D
SKU:
8501NR82
Rating:
(0)
Q&A:
(0)
11 Pin Relay Socket, Blade, Double Tier, for 8510K Relays
Magnifying glass
Hover image to zoom
$25.83 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
8501NR plug in relay sockets are designed for the proper wiring of 8501K plug in relays. This socket can be mount on 35mm DIN rail or can be mounted directly to a panel. The 8501KUR and 8501KUDR relays will plug into this relay socket which is designed for 11 spade pins. The socket terminals have pressure wire clamps for a good secure connection. To save panel space this socket has stacked terminals. 8501NR plug in relay sockets are UL component recognized and CSA certified.

Specs

–
Approvals:

CSA

UL

Amperage:

15

Form:

Tubular/Octal

Coil Type (AC/DC):

AC

Country of Origin:

China

LED Indicator:

No

Product Type:

Plug-In Relay

Coil Voltage:

300 VAC

Pins:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy