Apply to be a TradeMaster!
Main product image of 1/6 hp at 120/240v, Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 120 VAC at 50/60 Hz, 8501RS14P14V20
Magnifying glass
Hover image to zoom

1/6 hp at 120/240v, Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 120 VAC at 50/60 Hz, 8501RS14P14V20

Brand:
Square D
SKU:
8501RS14P14V20
Rating:
(0)
Q&A:
(0)
1/6 hp at 120/240v, Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 120 VAC at 50/60 Hz, 8501RS14P14V20
Magnifying glass
Hover image to zoom
$47.49 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps

Description

–
8501RS14P14V20 is a 1/6 hp at 120/240 Volt, Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 120 VAC at 50/60 Hz manufactured by Square-D.

Specs

–
Approvals:

CSA

UL

Contacts (NO/NC):

4NO/4NC

Country of Origin:

China

Coil Voltage:

120 VAC

Product Type:

Plug-In Relay

Amperage:

5

Form:

Blade

LED Indicator:

Yes

Coil Type (AC/DC):

AC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy