Apply to be a TradeMaster!
Main product image of 4PDT Mini Plug-In Relay, 5A (24V)
Magnifying glass
Hover image to zoom

4PDT Mini Plug-In Relay, 5A (24V)

Brand:
Square D
SKU:
8501RS14V14
Rating:
(0)
Q&A:
(0)
4PDT Mini Plug-In Relay, 5A (24V)
Magnifying glass
Hover image to zoom
$59.46 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
8 Amps

Description

–
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 6 ampere resistive rating at 277 VAC, an 8 ampere resistive rating at 120 VAC and 30 VDC, a 1/3 HP rating at 120 VAC, a 1/2 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.

Specs

–
Blade:

14

Coil Voltage:

24 VAC

Approvals:

UL

CSA

Coil Type (AC/DC):

AC

LED Indicator:

No

Country of Origin:

China

Form:

Blade

Product Type:

Plug-In Relay

Contacts (NO/NC):

4NO/4NC

Number of Blades:

14

Amperage:

8

Switch:

4PDT

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy