Apply to be a TradeMaster!
Main product image of Mini Plug In Power Relay, 4PDT (120/240V)
Magnifying glass
Hover image to zoom

Mini Plug In Power Relay, 4PDT (120/240V)

Brand:
Square D
SKU:
8501RS14V20
Rating:
(0)
Q&A:
(0)
Mini Plug In Power Relay, 4PDT (120/240V)
Magnifying glass
Hover image to zoom
$35.90 each
In Stock
In Stock
Get 8 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
8 Amps
Product Highlight: Voltage
120/240V

Description

–
The 8501RS14V20 is a Miniature Relay with 4PDT silver tin oxide contact and quick connect terminal. The R-series socket mount relay is used as logic elements and power switching output devices. The short stroke motion of the armature provides long mechanical life required for high speed operation of control systems. Different contact compositions allow this relay to be used in a variety of applications.

  • Complete socket line
  • No indicator
  • Low voltage relay
  • 20ms pick-up/drop-out Operating time
  • -40 to 158°F Ambient air temperature range for operation
  • Spade shape of pin

Specs

–
Form:

Blade

Blade:

14

Country of Origin:

China

Approvals:

UL

CSA

Poles:

4

Amperage:

8

Product Type:

Relay

Voltage:

120/240V

Switch:

4PDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy