Apply to be a TradeMaster!
Main product image of 1 hp at 240v & 1/2 hp at 120v, Electromechanical Plug-in General Purpose Relay 12 Amp at 240 VAC, SPDT, 24 VAC at 50/60 Hz, 8501RS41V14
Magnifying glass
Hover image to zoom

1 hp at 240v & 1/2 hp at 120v, Electromechanical Plug-in General Purpose Relay 12 Amp at 240 VAC, SPDT, 24 VAC at 50/60 Hz, 8501RS41V14

Brand:
Square D
SKU:
8501RS41V14
Rating:
(0)
Q&A:
(0)
1 hp at 240v & 1/2 hp at 120v, Electromechanical Plug-in General Purpose Relay 12 Amp at 240 VAC, SPDT, 24 VAC at 50/60 Hz, 8501RS41V14
Magnifying glass
Hover image to zoom
$45.06 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
8501RS41V14 is a 1 hp at 240 Volt & 1/2 hp at 120 Volt, Electromechanical Plug-in General Purpose Relay 12 Amp at 240 VAC, SPDT, 24 VAC at 50/60 Hz manufactured by Square-D.

Specs

–
Amperage:

15

Coil Voltage:

24 VAC

Number of Blades:

5

Form:

Blade

Approvals:

CSA

UL

Product Type:

Plug-In Relay

Blade:

5

Coil Type (AC/DC):

AC

Contact Configuration:

SPDT

Contacts (NO/NC):

1NO/1NC

Country of Origin:

China

LED Indicator:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy