Shop Resideo Sale
Main product image of Mini Plug In Power Relay, 2PDT (120/240V)
Magnifying glass
Hover image to zoom

Mini Plug In Power Relay, 2PDT (120/240V)

Brand:
Square D
SKU:
8501RS42V20
Rating:
(0)
Q&A:
(0)
Mini Plug In Power Relay, 2PDT (120/240V)
Magnifying glass
Hover image to zoom
$43.91 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120/240V
Product Highlight: Mount
Socket

Description

–
8501RS miniature plug in relays are designed for control circuit logic applications. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR42 or 8501NR42B relay socket. Relay is available with DPDT contact arrangements. It has two normally open and two normally closed contacts. The contacts have a 15 ampere resistive rating at 277 VAC, at 120 VAC and at 28 VDC, a 1/2 HP rating at 120 VAC, a 1 HP rating at 277 VAC and a B300 inductive rating. Relays can be ordered with a wide variety of coil voltages. This relay has a 120 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.

  • Socket mounting support
  • Spade shape of pin
  • 20ms Drop-out and 25ms pick-up operating time

Specs

–
Country of Origin:

China

Amperage:

15

Contact Configuration:

DPDT

LED Indicator:

No

Switch:

2PDT

Coil Type (AC/DC):

AC

Blade:

8

Product Type:

Plug-In Relay

Number of Blades:

8

Coil Voltage:

120 VAC

Approvals:

UL

CSA

Form:

Blade

Contacts (NO/NC):

2NO/2NC

Voltage:

120/240V

Mount:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy