Apply to be a TradeMaster!
Main product image of Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 24 VDC, 8501RSD14P14V53
Magnifying glass
Hover image to zoom

Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 24 VDC, 8501RSD14P14V53

Brand:
Square D
SKU:
8501RSD14P14V53
Rating:
(0)
Q&A:
(0)
Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 24 VDC, 8501RSD14P14V53
Magnifying glass
Hover image to zoom
$60.55 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
8 Amps

Description

–
8501RSD14P14V53 is a Electromechanical Plug-in General Purpose Relay 5 Amp at 240 VAC, 4PDT, 24 VDC manufactured by Square-D.

Specs

–
Form:

Blade

Product Type:

Plug-In Relay

LED Indicator:

No

Blade:

14

Coil Voltage:

24 VDC

Country of Origin:

China

Coil Type (AC/DC):

DC

Amperage:

8

Contacts (NO/NC):

4NO/4NC

Approvals:

UL

CSA

Number of Blades:

14

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy