Apply to be a TradeMaster!
Main product image of Electromechanical Plug-in General Purpose Relay 10 Amp at 240 VAC, DPDT, 24 VDC, 8501RSD42V53
Magnifying glass
Hover image to zoom

Electromechanical Plug-in General Purpose Relay 10 Amp at 240 VAC, DPDT, 24 VDC, 8501RSD42V53

Brand:
Square D
SKU:
8501RSD42V53
Rating:
(0)
Q&A:
(0)
Electromechanical Plug-in General Purpose Relay 10 Amp at 240 VAC, DPDT, 24 VDC, 8501RSD42V53
Magnifying glass
Hover image to zoom
$43.91 each
In Stock
In Stock
Get 2 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps

Description

–
8501RSD42V53 is a Electromechanical Plug-in General Purpose Relay 10 Amp at 240 VAC, DPDT, 24 VDC manufactured by Square-D.

Specs

–
Blade:

8

LED Indicator:

No

Contacts (NO/NC):

2NO/2NC

Product Type:

Plug-In Relay

Coil Type (AC/DC):

AC

Amperage:

15

Form:

Blade

Coil Voltage:

120 VAC

Contact Configuration:

DPDT

Country of Origin:

China

Approvals:

UL

CSA

Number of Blades:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy