Apply to be a TradeMaster!
Main product image of Time Delay Relay (5-10A Contact, 110/120VAC Coil), 8501XO40XTE1V02
Magnifying glass
Hover image to zoom

Time Delay Relay (5-10A Contact, 110/120VAC Coil), 8501XO40XTE1V02

Brand:
Square D
SKU:
8501XO40XTE1V02
Rating:
(0)
Q&A:
(0)
Time Delay Relay (5-10A Contact, 110/120VAC Coil), 8501XO40XTE1V02
Magnifying glass
Hover image to zoom
$677.34 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC, 110 Vac
Product Highlight: Amperage
5-10 Amps

Description

–
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity. They are ideal for applications where long life, high reliability and ease of maintenance are important. This relay has contacts with a 10 ampere resistive current rating at 600 VAC. The contacts also have an A600 inductive contact rating. This relay is supplied with a one minute on delay timing attachment on a standard relay. No special relay is required. The timer attachment can be converted from on delay to off delay. The timer attachment has two 8501XC1 contact cartridges. This relay is supplied with four 8501XC1 contact cartridges. The contact cartridges are installed as normally open contacts. The machine tool relays have straight through wiring. This makes wiring easier. The four plug in contact cartridges in this relay make contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. Contacts are supplied with pressure wire connectors so wires can be easily terminated. 18 to 12 AWG copper wire can be used with this relay. Relay has a 110/120 VAC 50/60 VAC replaceable coil. Relay is UL listed and CSA certified.

Features:
  • Timer Function: Delay On Make
  • Minimum Delay (sec.): 0.2000

Specs

–
Amperage:

5-10

Voltage:

120 VAC

110 Vac

Product Type:

Relay

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy