Apply to be a TradeMaster!
Main product image of 120V NEMA Size 0 Non-Reversing Contactor, 3 Poles, Open Style (18A)
Magnifying glass
Hover image to zoom

120V NEMA Size 0 Non-Reversing Contactor, 3 Poles, Open Style (18A)

Brand:
Square D
SKU:
8502SBO2V02S
Rating:
(0)
Q&A:
(0)
120V NEMA Size 0 Non-Reversing Contactor, 3 Poles, Open Style (18A)
Magnifying glass
Hover image to zoom
$367.78 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
18 Amps

Description

–
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 0 non-reversing contactor has an 18 ampere rating. Three phase NEMA Size 0 contactors have 3 HP at 200 and 230 VAC and 5 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 4.34 inches tall, 3.22 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.

Specifications:
  • Separate Control Circuit
  • Contactor Type: Non-reversing
  • 3 Pole
  • 3 Phase
  • 3 Hp At 200/230 Vac, 5 Hp At 460/575 Vac 50/60 Hz
  • 18 Amp
  • Coil Voltage 110 Vac At 50 Hz, 120 Vac At 60 Hz
  • Open
  • Size Nema 1
  • Nema Construction Standard

Specs

–
Voltage:

120v

Amperage:

18

Poles:

3

Phase:

3

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy