Apply to be a TradeMaster!
Main product image of 208V NEMA Size 1 Non-Reversing Contactor, 3 Poles, Open Style (27A)
Magnifying glass
Hover image to zoom

208V NEMA Size 1 Non-Reversing Contactor, 3 Poles, Open Style (27A)

Brand:
Square D
SKU:
8502SCO2V08
Rating:
(0)
Q&A:
(0)
208V NEMA Size 1 Non-Reversing Contactor, 3 Poles, Open Style (27A)
Magnifying glass
Hover image to zoom
$488.01 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: Amperage
27 Amps

Description

–

Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing contactor has a 27 ampere rating. Three phase NEMA Size 1 contactors have 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 208 VAC 60 Hz coil that is wired for common control. This NEMA contactor is an open device without an enclosure. This contactor is 4.34 inches tall, 3.22 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.


Specifications:

  • Common Control Circuit
  • Control Circuit Voltage: 208 VAC 60 Hz
  • Contactor Type: Non-reversing
  • 3 Pole
  • 3 Phase
  • 7.5 Hp At 200/230 Vac, 10 Hp At 460/575 Vac 50/60 Hz
  • 27 Amp
  • Coil Voltage: 208 V AC 60 Hz
  • Open
  • Size Nema 1
  • Nema Construction Standard

Specs

–
Product Type:

Magnetic Contactor

Voltage:

208V

Amperage:

27

Poles:

3

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy