Apply to be a TradeMaster!
Main product image of Type S NEMA Size 2, Non-Reversing Contactor, 3 Pole, 45 Amp, 120V
Magnifying glass
Hover image to zoom

Type S NEMA Size 2, Non-Reversing Contactor, 3 Pole, 45 Amp, 120V

Brand:
Square D
SKU:
8502SDO2V02S
Rating:
(0)
Q&A:
(0)
Type S NEMA Size 2, Non-Reversing Contactor, 3 Pole, 45 Amp, 120V
Magnifying glass
Hover image to zoom
$1,536.26 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
45 Amps

Description

–
Type S non-reversing magnetic contactors are used to switch heating loads, capacitors, transformers, and electric motors where overload protection is provided separately. Type S contactors have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing contactor has a 45 ampere rating. Three phase NEMA Size 2 contactors have 10 HP at 200, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC ratings. This NEMA contactor has a 100 kA maximum SCCR rating per UL508A when protected by an appropriate circuit breaker or fuse. These contactors are available with replaceable coils in a wide variety of voltages. This contactor has a 110/120 VAC 50/60 Hz coil that is wired for separate control. This NEMA contactor is an open device without an enclosure. This contactor is 5.13 inches tall, 4.31 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA contactors are UL listed and CSA certified.

Specifications:
  • Product Range: 8502S
  • Contactor Type: Non-reversing
  • NEMA Size: 2
  • Rated Current: 45A
  • Number of Poles: 3
  • Maximum Voltage Rating: 600 VAC
  • Phase: 3
  • Horse Power Rating: 10 HP @ 200 VAC
  • Horse Power Rating: 15 HP @ 230 VAC
  • Horse Power Rating: 25 HP @ 460 VAC
  • Horse Power Rating: 25 HP @ 575 VAC
  • SCCR: Circuit-breaker 100 A maximum, SCCR: 100 kA at 480 V AC
  • Coil Voltage: 120 VAC - 60 Hz; 110 VAC - 50 Hz
  • Control Circuit Type: Separate control circuit
  • Terminal Type: Screw clamp terminals
  • Certifications: UL listed file E78351 CCN NLDX, CSA

Specs

–
Voltage:

120v

Amperage:

45

Phase:

3

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy