Shop Resideo Sale
Main product image of 2-Pole NEMA-1 Non Reversing Motor Starter, 1 Phase 9A (24V)
Magnifying glass
Hover image to zoom

2-Pole NEMA-1 Non Reversing Motor Starter, 1 Phase 9A (24V)

Brand:
Square D
SKU:
8536SAG11V01S
Rating:
(0)
Q&A:
(0)
2-Pole NEMA-1 Non Reversing Motor Starter, 1 Phase 9A (24V)
Magnifying glass
Hover image to zoom
$200.42 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
24V

Description

–
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 2 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has single phase ratings of 0.33 HP at 115 VAC and 1 HP at 230 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 24 VAC 60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

  • Type: S
  • Line Rated Current: 9 A
  • Certifications: CSA, NEMA, UL listed
  • Control Circuit Type: Separate control circuit
  • Control Units: No control units
  • Enclosure Type: NEMA 1 painted sheet steel
  • Horsepower Rating: 0.33 HP 115 V AC, 1 HP 230 V AC
  • Number of Poles: 2P
  • Phase: 1 phase
  • System Voltage: 600 V AC
  • NEMA Size: 00
  • Control Circuit Voltage: 24 V AC 60 Hz
  • Starter Type: Non reversing
  • Electrical Connection: Screw clamp terminals
  • Overload Type: Melting alloy 1

Specs

–
Product Type:

Starter

Amperage:

9

Voltage:

24V

Phase:

1

Poles:

2

Starter Type:

Non Reversing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy