Shop Klein Tools Limited Time Promotion
Main product image of 3-Pole NEMA-1 Non Reversing Motor Starter, 3 Phase 9A (220/240V)
Magnifying glass
Hover image to zoom

3-Pole NEMA-1 Non Reversing Motor Starter, 3 Phase 9A (220/240V)

Brand:
Square D
SKU:
8536SAG12V03
Rating:
(0)
Q&A:
(0)
3-Pole NEMA-1 Non Reversing Motor Starter, 3 Phase 9A (220/240V)
Magnifying glass
Hover image to zoom
$437.46 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Voltage
220/240V

Description

–
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has 3 phase ratings of 1.5 HP at 220 and 230 VAC and 2 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 220/240 VAC 50/60 Hz operating coil wired for common control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

  • Type: S
  • Control Circuit Type: Common control circuit
  • Control Circuit Voltage: 220V AC 60 Hz, 240 V AC 60 Hz
  • Motor starter type: Non reversing
  • Current Rating: 9 A
  • Number of Poles: 3P
  • Phase: 3 phase
  • Horsepower Rating: 1.5 HP 200 V AC, 1.5 HP 230 V AC, 2 HP 460 V AC, 2 HP 575 V AC
  • System Voltage: 600 V AC
  • Control Units: No control units
  • Electrical Connection: Screw clamp terminals
  • NEMA Size: 00
  • Certifications: CSA, NEMA, UL listed
  • Enclosure Type: NEMA 1 painted sheet steel

Specs

–
Product Type:

Starter

Amperage:

9

Voltage:

220/240V

Phase:

3

Poles:

3

Starter Type:

Non Reversing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy