Apply to be a TradeMaster!
Main product image of 120V Magnetic Motor Starter, NEMA Size 0, 2 Pole (18A)
Magnifying glass
Hover image to zoom

120V Magnetic Motor Starter, NEMA Size 0, 2 Pole (18A)

Brand:
Square D
SKU:
8536SBG1V02S
Rating:
(0)
Q&A:
(0)
120V Magnetic Motor Starter, NEMA Size 0, 2 Pole (18A)
Magnifying glass
Hover image to zoom
$378.53 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
18 Amps

Description

–

Square D 8536SBG1V02S 120V Magnetic Motor Starter, NEMA Size 0, 2 Pole (18A)

The Square D 8536SBG1V02S is a full voltage magnetic motor starter designed for starting and stopping AC squirrel cage motors. This NEMA Size 0 starter operates at 120VAC/60Hz or 110VAC/50Hz with a 2-pole configuration rated for 18 amps, handling motor loads up to 1 HP at 115VAC and 2 HP at 230VAC. The unit features thermal melting alloy overload protection and a NEMA 1 general purpose indoor enclosure with surface mounting.

Key Features & Benefits

  • Full Voltage Starting and Stopping: Controls AC squirrel cage motors with reliable electromagnetic operation for precise motor control.
  • 18 Amp Capacity: Handles continuous currents up to 18 amps across 2 poles for single-phase motor applications.
  • Dual Voltage Coil: Operates at 120VAC/60Hz or 110VAC/50Hz for flexibility across different power systems.
  • NEMA Size 0 Configuration: Compact starter footprint suitable for motors up to 2 HP at 230VAC or 1 HP at 115VAC.
  • Thermal Melting Alloy Overload Protection: Protects motors from damage due to overload conditions with automatic reset capability.
  • Separate Control Circuit: Allows independent control wiring for enhanced system integration and safety.
  • NEMA 1 General Purpose Enclosure: Indoor-rated enclosure protects components from dust and incidental contact in standard environments.
  • 600VAC Voltage Rating: Built to withstand system voltages up to 600VAC for long-term reliability.
  • Screw Clamp Connections: Provides secure, vibration-resistant wire terminations for power and control circuits.
  • UL Listed and CSA Certified: Meets North American safety standards for electrical motor control equipment.
  • Non-Reversing Type S Design: Simplified control for applications requiring single-direction motor operation.
  • Surface Mounting: Installs directly on walls or panels without requiring recessed cutouts.
  • Model 8536: Part of the Square D 8536 series magnetic motor starters.
  • UNSPSC 39121521: Standard product classification code.
  • EU RoHS Indicator C: Complies with applicable environmental regulations.
  • Gross Weight 7.2 lbs: Compact and manageable for installation.
  • Coil Voltage 110V at 50Hz, 120V at 60Hz: Precise coil voltage specifications ensure proper electromagnetic operation.
  • Power Supply 120VAC@60Hz or 110VAC@50Hz: Operates reliably across both frequency standards.

Compatibility & Requirements

This starter requires a separate control circuit and compatible motor within the specified power ratings of 1 HP at 115VAC or 2 HP at 230VAC. Install only on AC squirrel cage motors operating at compatible voltages. The unit must be mounted indoors in dry locations per NEMA 1 enclosure specifications. Verify local electrical codes and National Electrical Code requirements before installation. Installation should be performed by a qualified electrician to ensure compliance with applicable regulations and safe operation.

Installation & Care

Mount the starter on a flat, vertical surface using appropriate fasteners for the wall or panel material. Connect power supply wiring to the line terminals using the screw clamp connections, ensuring tight contact without over-torquing. Wire the motor leads to the load terminals and connect the separate control circuit according to the control voltage specifications. Verify all connections are secure and properly sized for the 18 amp load. Test operation before placing the motor under load. Inspect terminals and connections periodically for signs of heating or looseness. Keep the enclosure clean and free from dust accumulation. Replace melting alloy overload elements only with identical rated components.

What's Included

  • 8536SBG1V02S Magnetic Motor Starter
  • Thermal Melting Alloy Overload Elements

Warranty & Support

Warranty information is available through Square D. Verify specific warranty terms at the time of purchase.

Frequently Asked Questions

Q: What size motor can the 8536SBG1V02S control?
A: This starter handles motors up to 1 HP at 115VAC or 2 HP at 230VAC with a maximum continuous current of 18 amps across its 2 poles.

Q: Can this starter be used outdoors?
A: No, the NEMA 1 enclosure is rated for general purpose indoor use only in dry locations protected from weather and moisture.

Specs

–
Voltage:

120v

Product Type:

Starter

Amperage:

18

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy