Shop Resideo Sale
Main product image of 3-Pole Open Starter, 3-Phase, 18A (120V)
Magnifying glass
Hover image to zoom

3-Pole Open Starter, 3-Phase, 18A (120V)

Brand:
Square D
SKU:
8536SBO2S2V02
Rating:
(0)
Q&A:
(0)
3-Pole Open Starter, 3-Phase, 18A (120V)
Magnifying glass
Hover image to zoom
$1,185.42 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
18 Amps

Description

–
Motor Starter 600VAC 18A NEMA SPECIAL Specifications:
  • Application: Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
  • UNSPSC: 39121521
  • Mounting: Surface
  • Motor Power: 3HP@200/230VAC - 5HP@460/575VAC
  • Connection: Screw Clamp
  • EU RoHS Indicator: C
  • Enclosure: Open
  • Phase: 3
  • Number of Poles: 3
  • Power Supply: 120VAC@60Hz - 110VAC@50Hz
  • Size: 0
  • Type: Non-Reversing Starter
  • Voltage Rating: 600VAC
  • Standard: UL Listed - CSA Certified

Specs

–
Product Type:

Starter

Voltage:

120v

Amperage:

18

Poles:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy