Apply to be a TradeMaster!
Main product image of 3-Pole NEMA-1 Motor Starter, 27A (208V)
Magnifying glass
Hover image to zoom

3-Pole NEMA-1 Motor Starter, 27A (208V)

Brand:
Square D
SKU:
8536SCG3V08S
Rating:
(0)
Q&A:
(0)
3-Pole NEMA-1 Motor Starter, 27A (208V)
Magnifying glass
Hover image to zoom
$476.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
27 Amps
Product Highlight: Voltage
208V

Description

–
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 208 VAC 60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Specifications:
  • Manufacturer : Schneider Electric / Square D
  • Cat. No. : 8536SCG3V08
  • Alternate Part No. : 8536-SCG3V08
  • Product Type : Nema Starter
  • UPC : 785901765813
  • Full Voltage Non Reversing
  • Amperage Rating : 27 Amps
  • No. Of Phase : 3 Phase
  • No. Of Poles : 3 Pole
  • Voltage Rating : 600
  • Coil Voltage : 208 V At 60 Hz
  • Size Nema 1
  • Nema 1 Enclosure
  • Overloads Melting Alloy
  • Nema Construction Standard
  • 8536 Model
  • Power Rating/Voltage : 7-1/2 Hp At 200/230 Vac 50/60 Hz 10 Hp At 460/575 Vac 50/60 Hz
  • Application : Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors
  • Authentic Schneider Electric / Square D Product

Specs

–
Product Type:

Starter

Amperage:

27

Poles:

3

Voltage:

208V

Starter Type:

Non Reversing

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy