Apply to be a TradeMaster!
Main product image of 3-Pole non-Reversing Magnetic Starter, 3-Phase, 27A (120V)
Magnifying glass
Hover image to zoom

3-Pole non-Reversing Magnetic Starter, 3-Phase, 27A (120V)

Brand:
Square D
SKU:
8536SCO3V02H30S
Rating:
(0)
Q&A:
(0)
3-Pole non-Reversing Magnetic Starter, 3-Phase, 27A (120V)
Magnifying glass
Hover image to zoom
$518.01 each
In Stock
In Stock
Get 3 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
27 Amps

Description

–
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 1 non-reversing starter has a 27 ampere rating. This NEMA Size 1 motor starter has 3 phase ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 9A to 27A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 6.77 inches tall, 3.50 inches wide and 4.22 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Specifications:
  • Control Circuit Voltage 110 V AC 50 Hz
  • 120 V AC 60 Hz
  • Motor starter type Non reversing
  • Line Rated Current 27 A
  • Number of Poles 3P
  • Phase 3 phases
  • Horsepower Rating 7.5 HP 200 V AC
  • 7.5 HP 230 V AC
  • 10 HP 460 V AC
  • 10 HP 575 V AC
  • System Voltage 600 V AC
  • Control Units No control units
  • Thermal overload type Solid state Motor Logic class 10/20
  • Electrical connection Screw clamp terminals
  • NEMA size 1
  • Height 6.77 in (172 mm)
  • Depth 4.21 in (107 mm)
  • Width 3.5 in (89 mm)

Specs

–
Product Type:

Starter

Phase:

3

Amperage:

27

Poles:

3

Starter Type:

Non Reversing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy