Apply to be a TradeMaster!
Main product image of 440 Coil VAC at 50 Hz, 480 Coil VAC at 60 Hz, 27 Amp, NEMA Size 1, Nonreversible Open Enclosure NEMA Motor Starter 3 Phase hp, 8536SCO3V06
Magnifying glass
Hover image to zoom

440 Coil VAC at 50 Hz, 480 Coil VAC at 60 Hz, 27 Amp, NEMA Size 1, Nonreversible Open Enclosure NEMA Motor Starter 3 Phase hp, 8536SCO3V06

Brand:
Square D
SKU:
8536SCO3V06
Rating:
(0)
Q&A:
(0)
440 Coil VAC at 50 Hz, 480 Coil VAC at 60 Hz, 27 Amp, NEMA Size 1, Nonreversible Open Enclosure NEMA Motor Starter 3 Phase hp, 8536SCO3V06
Magnifying glass
Hover image to zoom
$509.23 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
27 Amps

Description

–
8536SCO3V06 is a 440 Coil VAC at 50 Hz, 480 Coil VAC at 60 Hz, 27 Amp, NEMA Size 1, Nonreversible Open Enclosure NEMA Motor Starter 3 Phase hp manufactured by Square-D.

Specs

–
Country of Origin:

Mexico

Phase:

3

Amperage:

27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy