Apply to be a TradeMaster!
Main product image of 3-Pole NEMA-2, Non-Reversing Starter Motor Control, 45A (110/120V)
Magnifying glass
Hover image to zoom

3-Pole NEMA-2, Non-Reversing Starter Motor Control, 45A (110/120V)

Brand:
Square D
SKU:
8536SDO1V02H30S
Rating:
(3)
Q&A:
(0)
3-Pole NEMA-2, Non-Reversing Starter Motor Control, 45A (110/120V)
Magnifying glass
Hover image to zoom
$884.12 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
45 Amps
Product Highlight: Voltage
110/120v

Description

–
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a Motor Logic overload relay with a 15A to 45A range to sense over current conditions. This NEMA starter has a 100 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 7.81 inches tall, 4.31 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Specs

–
Product Type:

Starter

Amperage:

45

Poles:

3

Voltage:

110/120v

Starter Type:

Non Reversing

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality and Price

SQ D is always the best quality Supply House has best price
Products and Pricing
Arkansas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price on Great Product

Great pricing delivered on time will buy from them again
Randy
NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best prices and fast shipping

I happened onto your site while searching for this starter and for the best price I could find. SupplyHouse was by far the least expensive, had it in stock, and was nearly half of what Grainger had it listed for government pricing. We were in need of this starter for a municipal water well and we needed it as soon as possible. We could have survived without it for a week or more but we received it in less than 3 days. SupplyHouse will be my "go-to" warehouse in the future. Thank you very much.
Dave
Belleair, Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy