Apply to be a TradeMaster!
Main product image of NEMA Motor Starter, Nonreversing, Open (Size 2, 45A, 25HP at 460VAC, 3 Phase), 8536SDO1V02S
Magnifying glass
Hover image to zoom

NEMA Motor Starter, Nonreversing, Open (Size 2, 45A, 25HP at 460VAC, 3 Phase), 8536SDO1V02S

Brand:
Square D
SKU:
8536SDO1V02S
Rating:
(0)
Q&A:
(0)
NEMA Motor Starter, Nonreversing, Open (Size 2, 45A, 25HP at 460VAC, 3 Phase), 8536SDO1V02S
Magnifying glass
Hover image to zoom
$1,349.95 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
45 Amps
Product Highlight: Horse Power
25 HP
Product Highlight: Voltage
460VAC

Description

–
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 2 non-reversing starter has a 45 ampere rating. This NEMA Size 2 motor starter has 3 phase ratings of 10 HP at 200 VAC, 15 HP at 230 VAC and 25 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 7.81 inches tall, 4.31 inches wide and 4.94 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Features:
  • Amperage: 45
  • NEMA Size: 2
  • Coil Voltage: 110 VAC at 50 Hz
  • Enclosure Type: Open
  • Standards Met: CSA

Specs

–
Amperage:

45

Phase:

3

Enclosure Type:

2

Horse Power:

25

Voltage:

460VAC

Product Type:

Starter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy