Apply to be a TradeMaster!
Main product image of 3-Pole Open Starter, 3-Phase, 90A (120V)
Magnifying glass
Hover image to zoom

3-Pole Open Starter, 3-Phase, 90A (120V)

Brand:
Square D
SKU:
8536SEO1V02S
Rating:
(0)
Q&A:
(0)
3-Pole Open Starter, 3-Phase, 90A (120V)
Magnifying glass
Hover image to zoom
$1,557.50 each
In Stock
In Stock
Get 2 Wed, Sep 16
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
90 Amps

Description

Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 3 non-reversing starter has a 90 ampere rating. This NEMA Size 3 motor starter has 3 phase ratings of 25 HP at 200 VAC, 30 HP at 230 VAC and 50 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type CC thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA starter is an open device without an enclosure. This starter is 11.09 inches tall, 5.47 inches wide and 6.50 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.

Specifications:
  • Type: Magnetic Motor Starter
  • NEMA Size: 3
  • Amps AC: 90
  • Coil: Volts 120VAC
  • Enclosure NEMA Rating: No Enclosure
  • HP @ 3 Phase - 240V 30
  • HP @ 3 Phase - 480V 50
  • HP @ 3 Phase - 208V 25
  • HP @ 3 Phase - 575V 50
  • Action: Nonreversing
  • Number of Poles: 3
  • Height: 11.09"
  • Width: 5.47"
  • Depth: 6.5"
  • Standards: UL Listed/CSA Certified
  • Starter Type: NEMA
  • Hz: 50/60
  • Thermal Unit Code: D5
  • Accessory Group: D5

Specs

Product Type:

Starter

Voltage:

120v

Amperage:

90

Poles:

3

Phase:

3

Starter Type:

Non Reversing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy