Apply to be a TradeMaster!
Main product image of NEMA Combination Starter, Enclosed (Size 0, 18A, 3-5HP, 600VAC, 3 Pole, NEMA 1), 8538SBG11V02S
Magnifying glass
Hover image to zoom

NEMA Combination Starter, Enclosed (Size 0, 18A, 3-5HP, 600VAC, 3 Pole, NEMA 1), 8538SBG11V02S

Brand:
Square D
SKU:
8538SBG11V02S
Rating:
(0)
Q&A:
(0)
NEMA Combination Starter, Enclosed (Size 0, 18A, 3-5HP, 600VAC, 3 Pole, NEMA 1), 8538SBG11V02S
Magnifying glass
Hover image to zoom
$1,299.25 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Horse Power
3, 5 HP
Product Highlight: Voltage
600 VAC

Description

–
Type S nonreversing fusible and nonfusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. This NEMA Size 1 starter has a rating of up to 5HP at 240VAC three phase. This is non-fusible combination starter that has non-fusible disconnect switch. This 3 pole starter is for three phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 3R/12 Dusttight and driptight industrial enclosure with external reset is used to protect this starter. A wide variety of accessories are available for Type S starters. This combination starter is supplied with fused transformer. Transformer has a 480VAC primary and a 120VAC secondary. This combination starters is supplied with a HOA selector switch, a red and green pilot light, auxiliary contacts and an interlock on disconnect. Type S combination starters are UL listed and CSA certified.

Features:
  • Continuous Amperage: 18
  • Starter Type: NEMA
  • Enclosure Type: Enclosed
  • Compatible Motor Phase: Three Phase
  • Action: NonReversible

Specs

–
Amperage:

18

Horse Power:

3

5

Poles:

3

Product Type:

Starter

Enclosure Type:

0

Voltage:

600 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy