Apply to be a TradeMaster!
Main product image of 208V Combination Starter Non-Fusible Disconnect, NEMA Size 0, 3 Pole
Magnifying glass
Hover image to zoom

208V Combination Starter Non-Fusible Disconnect, NEMA Size 0, 3 Pole

Brand:
Square D
SKU:
8538SBG11V08
Rating:
(0)
Q&A:
(0)
208V Combination Starter Non-Fusible Disconnect, NEMA Size 0, 3 Pole
Magnifying glass
Hover image to zoom
8538SBG11V08 has been discontinued
Discontinued February 15, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208V

Description

–
Combination Starter Non-Fusible Disconnect Size: 0, NEMA 1, 3-Pole, (Type S, 3HP@200/230Vac - 5HP@460/575Vac, 208Vac@60Hz, Thermal - Melting Alloy, Common Control Circuit, General Purpose (Indoor)

Specifications
  • Type: Non-Reversing Combination Starter
  • Mounting: Surface
  • Motor Power: 3HP@200/230Vac - 5HP@460/575Vac
  • Enclosure: NEMA 1
  • Environmental Conditions: General Purpose (Indoor)
  • Number of Poles: 3
  • Phase: 3
  • Power Supply: 208Vac@60Hz
  • Reset Type: Thermal - Melting Alloy
  • Nema Size: 0
  • Special Features: Non-Fusible Disconnect

Specs

–
Product Type:

Combo Starter Non-Fusible Disconnect

Voltage:

208V

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm