Apply to be a TradeMaster!
Main product image of NEMA Combination Starter, 30A Fusible Disconnect (Size 0, 18A, 3HP at 240VAC, 3 Phase, NEMA 1), 8538SBG12V02S
Magnifying glass
Hover image to zoom

NEMA Combination Starter, 30A Fusible Disconnect (Size 0, 18A, 3HP at 240VAC, 3 Phase, NEMA 1), 8538SBG12V02S

Brand:
Square D
SKU:
8538SBG12V02S
Rating:
(0)
Q&A:
(0)
NEMA Combination Starter, 30A Fusible Disconnect (Size 0, 18A, 3HP at 240VAC, 3 Phase, NEMA 1), 8538SBG12V02S
Magnifying glass
Hover image to zoom
$1,255.79 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18, 30 Amps
Product Highlight: Voltage
240 VAC
Product Highlight: Horse Power
3 HP

Description

–
Thermal units are intended to protect motors, controllers, and branch-circuit conductors against excessive heating due to prolonged motor over-currents up to and including locked rotor currents. Protection of the motor and the other branch circuit components from higher currents, due to short circuits or grounds, is a function of the branch circuit fuses or circuit breakers. Class 20 thermal units respond to overload current conditions according to trip curves. These thermal units will trip in 20 seconds or less on overload conditions. These thermal units have a one piece construction. The motor current passes through a small heater winding within these thermal units. Under overload conditions, the heat causes a special solder to melt allowing a ratchet wheel to spin free thus opening the control circuit contacts and opening the motor contacts.

Features:
  • Continuous Amperage: 18
  • Starter Type: NEMA
  • Enclosure Type: Enclosed
  • Compatible Motor Phase: Three Phase
  • Action: NonReversible

Specs

–
Amperage:

18

30

Phase:

3

Product Type:

Starter

Enclosure Type:

0

Voltage:

240 VAC

Horse Power:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy