Apply to be a TradeMaster!
Main product image of NEMA Combination Starter, 30A Fusible Disconnect (Size 0, 18A, 5HP at 600VAC, 3 Phase, NEMA 1), 8538SBG13V02S
Magnifying glass
Hover image to zoom

NEMA Combination Starter, 30A Fusible Disconnect (Size 0, 18A, 5HP at 600VAC, 3 Phase, NEMA 1), 8538SBG13V02S

Brand:
Square D
SKU:
8538SBG13V02S
Rating:
(0)
Q&A:
(0)
NEMA Combination Starter, 30A Fusible Disconnect (Size 0, 18A, 5HP at 600VAC, 3 Phase, NEMA 1), 8538SBG13V02S
Magnifying glass
Hover image to zoom
$1,624.69 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30, 18 Amps
Product Highlight: Voltage
600 VAC
Product Highlight: Horse Power
4 HP

Description

–
Type S nonreversing fusible combination starters are for motor control applications. Combination starters combine the requirements for motor overload and short circuit protection into one package. NEMA Size 0 starters have ratings of up to 5 HP at 480 and 600 VAC three phase. This fusible combination starter has 30 ampere Class H fuse clips. This 3 pole starter is for three phase applications. Combination starters are available with a wide variety of replaceable coil voltages. Starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This nonreversing NEMA combination starter has a melting alloy type overload relay which uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. A wide variety of accessories are available for Type S starters. Enclosure is 22.50 inches tall, 9.50 inches wide and 8.34 inches deep. Type S combination starters are UL listed and CSA certified.

Features:
  • Continuous Amperage: 18
  • Starter Type: NEMA
  • Enclosure Type: Enclosed
  • Compatible Motor Phase: Three Phase
  • Action: NonReversible

Specs

–
Amperage:

30

18

Voltage:

600 VAC

Enclosure Type:

0

Phase:

3

Product Type:

Starter

Horse Power:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy