Apply to be a TradeMaster!
Main product image of 3 Pole Reversing NEMA Contactor, Open Enclosure (27A, 600V, 120VAC Coil), 8702SCO8V02S
Magnifying glass
Hover image to zoom

3 Pole Reversing NEMA Contactor, Open Enclosure (27A, 600V, 120VAC Coil), 8702SCO8V02S

Brand:
Square D
SKU:
8702SCO8V02S
Rating:
(0)
Q&A:
(0)
3 Pole Reversing NEMA Contactor, Open Enclosure (27A, 600V, 120VAC Coil), 8702SCO8V02S
Magnifying glass
Hover image to zoom
$1,832.54 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
27 Amps
Product Highlight: Voltage
600V, 120 VAC

Description

–
Type S NEMA reversing magnetic contactors are used for starting, stopping, and reversing AC motors where overload protection is separately provided. NEMA 8702 reversing contactors are available in NEMA Sizes 00-7. This is a Size 1 reversing contactor. NEMA reversing contactors consist of two 8502 NEMA contactors that are mechanically and electrically interlocked Sizes 0-5 revesring contactors are available in either horizontal or vertical arrangements. This reversing contactor is arranged horizontally. Type S reversing contactors have ratings up to 810 amperes. This NEMA 1 reversing contactor has a 27 ampere rating. Type S reversing contactors are available in 1, 2, 3, and 4 pole versions. This is a 3 pole reversing contactor. NEMA Size 1 reversing contatctors have ratings of 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC poly phase. These starters are available with a wide variety of replaceable coil voltages. The coil in this contactor is rated for 110/120 VAC 50/60 Hz which is wired for separate control. This NEMA reversing contactor is not in an enclosure. It is an open device. Reversing contactor is 5.00 inches tall, 7.13 inches wide and 5.31 inches deep. A wide variety of accessories are available for Type S contactors. Type S NEMA reversing contactors are UL listed and CSA certified for global applications.

Features:
  • Enclosure Type: Open
  • Number of Poles: 3
  • Coil Voltage: 110 VAC at 50 Hz
  • Amperage: 27
  • Frequency Rating (Hz): 50 at 110 VAC

Specs

–
Product Type:

Contactor

Amperage:

27

Voltage:

600V

120 VAC

Enclosure Type:

Open

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy