Apply to be a TradeMaster!
Main product image of NEMA Motor Starter, Reversing, Open (Size 1, 27A, 10HP at 460/575VAC, 3 Phase), 8736SCO7V02S
Magnifying glass
Hover image to zoom

NEMA Motor Starter, Reversing, Open (Size 1, 27A, 10HP at 460/575VAC, 3 Phase), 8736SCO7V02S

Brand:
Square D
SKU:
8736SCO7V02S
Rating:
(0)
Q&A:
(0)
NEMA Motor Starter, Reversing, Open (Size 1, 27A, 10HP at 460/575VAC, 3 Phase), 8736SCO7V02S
Magnifying glass
Hover image to zoom
$1,199.44 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
10 HP
Product Highlight: Amperage
27 Amps
Product Highlight: Voltage
460 VAC, 575 VAC

Description

–
Type S NEMA reversing magnetic starters are used for full voltage starting, stopping, and reversing AC squirrel cage motors. NEMA 8736 reversing starters are available in NEMA Sizes 00 to 7 and have ratings up to 810 amperes. NEMA reversing starters consist of two 8502S NEMA contactors that are mechanically and electrically interlocked and an overload relay. Sizes 0-5 reversing starters are available in either horizontal or vertical arrangements. This reversing starter is arranged vertically. This 3 pole NEMA Size 1 reversing starter has an 27 ampere rating. This three phase NEMA Size 1 reversing starter has 7.5 HP at 200 and 230 VAC and 10 HP at 460 and 575 VAC ratings. This reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. This NEMA reversing starter is an open device without an enclosure. This starter is 11.52 inches tall, 5.47 inches wide and 5.31 inches deep. A wide variety of accessories are available for Type S starters. Type S reversing NEMA motor starters are UL listed and CSA certified.

Features:
  • Amperage: 27
  • NEMA Size: 1
  • Coil Voltage: 110 VAC at 50 Hz
  • Enclosure Type: Open
  • Standards Met: CSA

Specs

–
Enclosure Type:

1

Horse Power:

10

Amperage:

27

Product Type:

Starter

Voltage:

460 VAC

575 VAC

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy