Apply to be a TradeMaster!
Main product image of 2 Pole N/O Lighting Contactor, Left Side Mount (30A, 600V), 8903L3L
Magnifying glass
Hover image to zoom

2 Pole N/O Lighting Contactor, Left Side Mount (30A, 600V), 8903L3L

Brand:
Square D
SKU:
8903L3L
Rating:
(0)
Q&A:
(0)
2 Pole N/O Lighting Contactor, Left Side Mount (30A, 600V), 8903L3L
Magnifying glass
Hover image to zoom
$192.26 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V
Product Highlight: Amperage
30 Amps

Description

–
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This two pole power pole can be added to the left side of any 8903L lighting contactor. This power pole has two normally open contact that can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. 8903L lighting contactors are limited to a maximum of 12 contacts. The power pole is UL Listed and CSA Certified when used with 8903L lighting contactors.

Features:
  • Contactor Accessory Type: Power Pole Adder

Specs

–
Enclosure Type:

Open

Voltage:

600V

Poles:

2

Amperage:

30

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy