Apply to be a TradeMaster!
Main product image of 10 Pole N/O Electrically Held Lighting Contactor, NEMA 1 (30A, 600V, 110/120VAC Coil), 8903LG1000V02
Magnifying glass
Hover image to zoom

10 Pole N/O Electrically Held Lighting Contactor, NEMA 1 (30A, 600V, 110/120VAC Coil), 8903LG1000V02

Brand:
Square D
SKU:
8903LG1000V02
Rating:
(0)
Q&A:
(0)
10 Pole N/O Electrically Held Lighting Contactor, NEMA 1 (30A, 600V, 110/120VAC Coil), 8903LG1000V02
Magnifying glass
Hover image to zoom
$1,371.94 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120 VAC, 110 Vac, 600V

Description

–
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is an electrically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 10 pole device has 10 NO contacts. Supplied with a 110/120 VAC 50/60 Hz interchangeable operating coil but other coils are available in a wide variety of common voltages up to 600VAC. Contactor is in a NEMA 1 painted sheet steel enclosure, but a variety of other enclosure types are available. Coil and contacts are easily replaced. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.

Features:
  • Contactor Type: Electrically Held
  • NEMA Enclosure Rating: 1
  • Amperage: 20 (Tungsten)
  • Control Circuit Voltage: 110 VAC at 50 Hz
  • Number of Poles: 10

Specs

–
Amperage:

30

Product Type:

Contactor

Poles:

10

Voltage:

120 VAC

110 Vac

600V

Enclosure Type:

NEMA 1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy