Apply to be a TradeMaster!
Main product image of 10 Pole N/O Mechanically Held Lighting Contactor, NEMA 1 (30A, 600V, 110/120VAC Coil), 8903LXG1000V02
Magnifying glass
Hover image to zoom

10 Pole N/O Mechanically Held Lighting Contactor, NEMA 1 (30A, 600V, 110/120VAC Coil), 8903LXG1000V02

Brand:
Square D
SKU:
8903LXG1000V02
Rating:
(0)
Q&A:
(0)
10 Pole N/O Mechanically Held Lighting Contactor, NEMA 1 (30A, 600V, 110/120VAC Coil), 8903LXG1000V02
Magnifying glass
Hover image to zoom
$1,291.44 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 VAC, 110 Vac, 600V
Product Highlight: Amperage
30 Amps

Description

–
Type L multipole lighting contactors are use to manage lighting loads and to control electrical heating. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Contacts can switch up to 30A fluorescent and 20A tungsten lighting loads. The contacts are field convertible from normally open to normally closed. This 10 pole device has 10 normally open contacts. Replacement contact kits are available for this lighting contactor. Interchangeable coil is available in a wide variety of common voltages up to 600 VAC. Contactor is supplied with a 110/120 VAC 50/60 Hz coil. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this lighting contactor. Enclosure is 12.69 inches tall, 7.81 inches wide and 6.03 inches deep. A wide variety of accessories are available for Type L lighting contactors. 8903L lighting contactors are UL Listed and CSA Certified.

Features:
  • Contactor Type: Mechanically Held
  • NEMA Enclosure Rating: 1
  • Amperage: 20 (Tungsten)
  • Control Circuit Voltage: 110 VAC at 50 Hz
  • Number of Poles: 10

Specs

–
Enclosure Type:

NEMA 1

Voltage:

120 VAC

110 Vac

600V

Amperage:

30

Poles:

10

Product Type:

Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy