Apply to be a TradeMaster!
Main product image of 8 Pole N/O Mechanically Held Lighting Contactor (30A, 600V, 110/120VAC Coil), 8903LXO80V02
Magnifying glass
Hover image to zoom

8 Pole N/O Mechanically Held Lighting Contactor (30A, 600V, 110/120VAC Coil), 8903LXO80V02

Brand:
Square D
SKU:
8903LXO80V02
Rating:
(0)
Q&A:
(0)
8 Pole N/O Mechanically Held Lighting Contactor (30A, 600V, 110/120VAC Coil), 8903LXO80V02
Magnifying glass
Hover image to zoom
$1,034.36 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V, 120 VAC, 110 Vac
Product Highlight: Amperage
30 Amps

Description

–
8903L multipole lighting contactors are for lighting control applications. 8903L lighting contactors are available in either mechanically held or electrically held versions. This is a mechanically held device. Can switch up to 30 A fluorescent and 20 A tungsten lighting loads. The contacts are field convertible from NO to NC. This device 8 pole device has 8 NO contacts. Supplied with two operating coils. One is for latching the contactor and the other is to unlatch the contactor. Both coils are 110/120 VAC 50/60 Hz rated. Other coils are available in a wide variety of common voltages up to 600VAC. Contactor is an open device. A variety of enclosure types are available. Coils and contacts are easily replaced. Lighting contactor is 8.81 inches tall, 5.63 inches wide and 3.25 inches deep. 8903L lighting contactors are UL Listed and CSA Certified.

Features:
  • Contactor Type: Mechanically Held
  • NEMA Enclosure Rating: Open - No Enclosure
  • Amperage: 20 (Tungsten)
  • Control Circuit Voltage: 110 VAC at 50 Hz
  • Number of Poles: 8

Specs

–
Enclosure Type:

Open

Voltage:

600V

120 VAC

110 Vac

Amperage:

30

Product Type:

Contactor

Poles:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy