Apply to be a TradeMaster!
Main product image of 2 Pole, 30 Amp, Contactor (208/240V)
Magnifying glass
Hover image to zoom

2 Pole, 30 Amp, Contactor (208/240V)

Brand:
Square D
SKU:
8910DP32V09
Rating:
(2)
Q&A:
(0)
2 Pole, 30 Amp, Contactor (208/240V)
Magnifying glass
Hover image to zoom
$68.40 each
In Stock
In Stock
Get 6 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240V
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil. The contactor has straight through wiring. Contactor is 2.00 inches by 3.32 inches and 2.45 tall. These contactors are UL Listed and CSA Certified.

Specs

–
Voltage:

208/240V

Amperage:

30

Poles:

2

Product Type:

Magnetic Contactor

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I must buy this product again and again.

This contactor powers my glass blowing furnace. I must buy them in multiples because they burn out 2 or 3 times a year. Used to get them from Germany and they lasted for years. I like SupplyHouse.com for easy ordering and great prices. Not their fault the contactors aren't made as well these days.
glassbob
Northeast Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, fast service!

It's a part for a glass blowing furnace. Gotta keep one on the shelf in case of burn out.
glassbob
Akron, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy