Apply to be a TradeMaster!
Main product image of 2 Pole, 30 Amp, 120V Contactor
Magnifying glass
Hover image to zoom

2 Pole, 30 Amp, 120V Contactor

Brand:
Square D
SKU:
8910DPA32V02
Rating:
(0)
Q&A:
(0)
2 Pole, 30 Amp, 120V Contactor
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 2 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps
Product Highlight: Position
Normally Open

Description

–
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This two pole definite purpose contactor has a full load rating of 30 ampere and a resistive rating of 40 amperes. It also has a 2 HP at 115 VAC single phase, 5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 15 HP at 460 VAC three phase and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Specifications:
  • Item: Definite Purpose Contactor
  • Hz: 50/60
  • Coil Volts: 120VAC
  • Depth: 3.12"
  • Width: 2.50"
  • Height: 4.00"
  • Enclosure Type: Open
  • Action: Nonreversing
  • Number of Poles: 2
  • Full Load Amps-Inductive: 30
  • Full Load Amps-Resistive: 40
  • Item: Definite Purpose Contactor
  • Includes: Quick Connect Terminal
  • HP @ 1 Phase - 230V: 5
  • HP @ 1 Phase - 120V: 2
  • Standards: UL, CSA, CE

Specs

–
Product Type:

Magnetic Contactor

Voltage:

120v

Amperage:

30

Poles:

2

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy