The Day Savers – A National Tradesmen Day Contest
Main product image of 2 Pole N/O Definite Purpose Contactor, 60A (480V)
Magnifying glass
Hover image to zoom

2 Pole N/O Definite Purpose Contactor, 60A (480V)

Brand:
Square D
SKU:
8910DPA62V14
Rating:
(0)
Q&A:
(0)
2 Pole N/O Definite Purpose Contactor, 60A (480V)
Magnifying glass
Hover image to zoom
$340.61 each
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
60 Amps
Product Highlight: Position
Normally Open
Product Highlight: Voltage
24V

Description

Definite Purpose Contactors are ideal for heating, air conditioning, refrigeration, data processing and food service equipment. New compact 1- and 2-pole contactors are available along with full size 2-, 3- and 4-pole devices. They feature quick connect terminals and binder head screws for easy wiring. Box lugs are standard on 40 ampere contactors and larger. An exclusive DIN track mounting option may reduce installation costs. Coils can be changed on the Type DPA contactors quickly without a tool. Auxiliary contact modules snap on either side of the Type DPA contactors.

  • Includes: Quick Connect Terminal
  • Standards: UL, CSA, CE
  • Hz: 50/60
  • Enclosure Type: Open
  • Action: Nonreversing
  • Item: Definite Purpose Contactor
  • Coil Volts: 24VAC
  • HP @ 1 Phase - 230V: 10
  • HP @ 1 Phase - 120V: 5
  • Height: 4.06"
  • Depth: 3.67"
  • Full Load Amps-Resistive: 75
  • Full Load Amps-Inductive: 60
  • Width: 2.56''
  • Number of Poles: 2

Specs

Poles:

2

Amperage:

60

Position:

Normally Open

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy