Apply to be a TradeMaster!
Main product image of Definite Purpose Contactor, 3P, 60A (24V)
Magnifying glass
Hover image to zoom

Definite Purpose Contactor, 3P, 60A (24V)

Brand:
Square D
SKU:
8910DPA63V14
Rating:
(3)
Q&A:
(1)
Definite Purpose Contactor, 3P, 60A (24V)
Magnifying glass
Hover image to zoom
$247.88 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
60 Amps

Description

–
Definite Purpose Contactors are ideal for heating, air conditioning, refrigeration, data processing and food service equipment. New compact 1- and 2-pole contactors are available along with full size 2-, 3- and 4-pole devices. They feature quick connect terminals and binder head screws for easy wiring. Box lugs are standard on 40 ampere contactors and larger. An exclusive DIN track mounting option may reduce installation costs. Coils can be changed on the Type DPA contactors quickly without a tool. Auxiliary contact modules snap on either side of the Type DPA contactors.

Features:
  • Compact Design Mounting
  • Double Break Contacts
  • Low Coil VA
  • Straight-Through Wiring
  • Low Cost
  • Quick Connect Terminals and Binder Head Screws for Wiring Ease
  • DP Contactors Rated 100,000 Operations
  • DPA Contactors Rated 200,000
    Operations Specifications:
  • Approvals: UL Listed File Number E42240 CCN NLDX; CSA Certified File Number LR25490 Class 321104; CE Marked
  • Enclosure Type: Open
  • Maximum Voltage Rating: 600 VAC
  • Mounting Type: Panel
  • Phase: 1-Phase
  • Type: DP
  • Specs

    –
    Product Type:

    Contactor

    Voltage:

    24V

    Poles:

    3

    Amperage:

    60

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great product for good price

    This was used as a starter contactor for a 30 ton compressor. Great price and product for the application
    Mikki
    Reno, NV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Worked Perfectly - packaged well also

    Replaced a soft start with this contactor for a 3 phase motor.
    Chris B
    Youngsville, NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Replacement Part for Older Machine.

    I had called Supply House to confirm that this replacement part would indeed work as replacement for an older machine and it did work great. No issues or workarounds or any fuss. The price was also really good compared to other sites and I was initially concerned, but it is a quality part.
    KyngJohn
    Philadelphia, PA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Where is it made?

    Asked by Mohammed Al-Omar 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply-

    China

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy