Apply to be a TradeMaster!
Main product image of 3 Pole, 90 Amp, 110V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 90 Amp, 110V Contactor

Brand:
Square D
SKU:
8910DPA93V02
Rating:
(2)
Q&A:
(0)
3 Pole, 90 Amp, 110V Contactor
Magnifying glass
Hover image to zoom
$388.20 each
In Stock
In Stock
Get 7 Fri, Sep 18
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110v
Product Highlight: Amperage
90 Amps

Description

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 90 ampere and a resistive rating of 120 amperes. It also has a 7.5 HP at 115 VAC single phase, 20 HP at 230 VAC single phase and 30 HP at 230 VAC three phase, 50 HP at 460 VAC three phase and 50 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The contactor has straight through wiring. Contactor is 5.20 inches by 3.39 inches and 4.76 tall. These contactors are UL component recognized and CSA certified.

Specs

Voltage:

110v

Amperage:

90

Poles:

3

Product Type:

Magnetic Contactor

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy again

Good price, fast delivery, what is not to like.
Textrician
Coastalbend, Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this contactor more than once.Don

The Contactor is used for a special purpose and functioning perfectly.
Don
Winnsboro, LA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy