Apply to be a TradeMaster!
Main product image of 2-Pole NEMA-1, Definite Purpose Starter, 40A (208/240V)
Magnifying glass
Hover image to zoom

2-Pole NEMA-1, Definite Purpose Starter, 40A (208/240V)

Brand:
Square D
SKU:
8911DPSG42V09
Rating:
(4)
Q&A:
(0)
2-Pole NEMA-1, Definite Purpose Starter, 40A (208/240V)
Magnifying glass
Hover image to zoom
$278.58 each
In Stock
In Stock
Get 7 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
208/240V

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This two pole definite purpose starter has a full load rating of 40 amperes. This starter has ratings of 3 HP at 115 VAC and 7.5 HP at 230 VAC single phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 220/208 to 240 VAC 50/60 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this definite purpose starter. Enclosure is 8.50 inches tall, 4.84 inches wide and 4.02 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.

Specs

–
Product Type:

Starter

Amperage:

40

Poles:

2

Voltage:

208/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very satisfied with this product

My shop air compressor stopped working, found the starter box had burnt out. I ordered one from SupplyHouse.com They had good prices and fast delivery to get me back up and running.
Haywood
Hicksville, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I had a problem with the first one but they handled it

I had an issue with the first one but they handled it promptly and it got me back up and running
ACR
Naples Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy another for my other compressor!

The Square D magnetic starter was easy to install and operates as intended.
Jerry
Tunkhannock, Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Typical Square D qualit -- excellemt

I bought this thinking it could do something it couldn't but that was my fault.Square D's tech support explained to me what I needed to do to adapt it to do what I wanted, and all is well. It works great;
Maine Geezer
Brunswick, ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy