Apply to be a TradeMaster!
Main product image of 3 Pole Definite Purpose Starter, Enclosed (50A, 1PH, 208-240/220VAC Coil), 8911DPSG53V09
Magnifying glass
Hover image to zoom

3 Pole Definite Purpose Starter, Enclosed (50A, 1PH, 208-240/220VAC Coil), 8911DPSG53V09

Brand:
Square D
SKU:
8911DPSG53V09
Rating:
(0)
Q&A:
(0)
3 Pole Definite Purpose Starter, Enclosed (50A, 1PH, 208-240/220VAC Coil), 8911DPSG53V09
Magnifying glass
Hover image to zoom
$809.41 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
220 VAC, 240 VAC, 208 VAC

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This three pole definite purpose starter has a full load rating of 50 amperes. This starter has ratings of 3 HP at 115 VAC and 10 HP at 230 VAC single phase. It has a 15 HP at 230 VAC, 30 HP at 460 VAC and 575 VAC poly phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz 220 VAC 50 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this definite purpose starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.

Features:
  • Number of Poles: 3
  • Enclosure: Enclosed
  • Standards Met: NEMA 1

Specs

–
Amperage:

50

Product Type:

Starter

Voltage:

220 VAC

240 VAC

208 VAC

Enclosure Type:

NEMA 1

Poles:

3

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy