Apply to be a TradeMaster!
Main product image of 3-Pole Motor Starter, 20A (120V)
Magnifying glass
Hover image to zoom

3-Pole Motor Starter, 20A (120V)

Brand:
Square D
SKU:
8911DPSO13V02
Rating:
(0)
Q&A:
(0)
3-Pole Motor Starter, 20A (120V)
Magnifying glass
Hover image to zoom
$219.03 each
In Stock
In Stock
Get 2 Tomorrow, Nov 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120v

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This three pole definite purpose starter has a full load rating of 20 amperes. This starter has ratings of 1.5 HP at 115 VAC and 3 HP at 230 VAC single phase. It has a 7.5 HP at 230 VAC, 460 VAC and 575 VAC poly phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 110/120 VAC 50/60 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. This starter doesn't have an enclosure. Enclosures are available. Starter is 7.0 inches tall, 3.5 inches wide and 4.0 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.

Specs

–
Product Type:

Starter

Amperage:

20

Poles:

3

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy