Apply to be a TradeMaster!
Main product image of 3-Pole Open Direct Purpose Starter, 3-Phase, 20A (480V)
Magnifying glass
Hover image to zoom

3-Pole Open Direct Purpose Starter, 3-Phase, 20A (480V)

Brand:
Square D
SKU:
8911DPSO13V06
Rating:
(0)
Q&A:
(0)
3-Pole Open Direct Purpose Starter, 3-Phase, 20A (480V)
Magnifying glass
Hover image to zoom
$291.77 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps

Description

–
Definite Purpose Magnetic Motor Starter, Number of Poles 3, 20 Amps AC, Coil Volts 480VAC, HP @ 1 Phase - 120V 1.5, HP @ 1 Phase - 240V 3.0, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 7-1/2, Nonreversing, 50/60 Hz, HP @ 3 Phase - 575V 5, Height 6.73 In., Width 3.50 In., Depth 4.09 In., Standards UL File E3190 CCN NLDX2/ CSA, Includes Melting Alloy Overload Block and Trip-Free Reset Mechanism Specifications:
  • Item: Definite Purpose Magnetic Motor Starter
  • Hz: 50/60
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 7-1/2
  • HP @ 3 Phase - 480V: 7-1/2
  • HP @ 3 Phase - 575V: 5
  • Coil Volts: 480VAC
  • Depth: 4.09"
  • Width: 3.50"
  • Height: 6.73"
  • Enclosure NEMA Rating: No Enclosure
  • Action: Nonreversing
  • Number of Poles: 3
  • Thermal Unit Code: G1
  • Amps AC: 20
  • Includes: Melting Alloy Overload Block and Trip-Free Reset Mechanism
  • Standards: UL File E3190 CCN NLDX2/ CSA

Specs

–
Product Type:

Starter

Phase:

3

Amperage:

20

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy