Shop Resideo Sale
Main product image of 3-Pole Open Starter, 25A (208-240V)
Magnifying glass
Hover image to zoom

3-Pole Open Starter, 25A (208-240V)

Brand:
Square D
SKU:
8911DPSO23V09
Rating:
(1)
Q&A:
(0)
3-Pole Open Starter, 25A (208-240V)
Magnifying glass
Hover image to zoom
$247.52 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
25 Amps
Product Highlight: Voltage
208-240V

Description

–
8911 definite purpose starters are inexpensive starters for applications with relatively low duty cycles. Typical applications include air compressors, agricultural equipment, pumps, and HVAC equipment. This three pole definite purpose starter has a full load rating of 25 amperes. This starter has ratings of 2 HP at 115 VAC and 5 HP at 230 VAC single phase. It has a 10 HP at 230 VAC, 15 HP at 460 VAC and 20 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 220/208 to 240 VAC 50/60 Hz coil. The starter has straight through wiring. The melting alloy type overload relay uses Type B thermal units to sense over current conditions. This definite purpose contactor is an open device without an enclosure. Enclosure is 6.73 inches tall, 3.50 inches wide and 4.09 inches deep. Auxiliary contacts are available for these starters. 8911DPS definite purpose starters are UL component recognized.

Specs

–
Product Type:

Starter

Amperage:

25

Poles:

3

Voltage:

208-240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

I used it on an Air compressor
Bill
Wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy