Shop Resideo Sale
Main product image of 3 Pole 30 Amp, 120V Contactor
Magnifying glass
Hover image to zoom

3 Pole 30 Amp, 120V Contactor

Brand:
Square D
SKU:
8911DPSO33V02
Rating:
(0)
Q&A:
(0)
3 Pole 30 Amp, 120V Contactor
Magnifying glass
Hover image to zoom
$267.72 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
40 Amps

Description

–
Specifications:
  • Product: Definite Purpose Starter
  • Line Rated Current: 30 A
  • Horsepower Rating: 2 hp 115 V AC 1 phase, 5 hp 230 V AC 1 phase, 10 hp 230 V AC 3 phases, 15 hp 460 V AC 3 phases, 20 hp 575 V AC 3 phases
  • System Voltage: 600 V AC
  • Control Circuit Voltage: 110 V AC 50 Hz, 120 V AC 60 Hz
  • Phase: 3 phases
  • Enclosure Rating: Not rated (open device)
  • Locked Rotor Amperes: 180 A 230 V AC, 150 A 460 V AC, 120 A 575 V AC
  • Number of Poles: 3P
  • Range: DPS
  • Overload Type: Melting

Specs

–
Voltage:

120v

Amperage:

40

Poles:

3

Product Type:

Definite Purpose Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy